Zoro Homepage

Hooded Disp. Coveralls, Blue, M, PK24

  • Mfr # 58512

  • Zoro # G0074234


product price: $193.99
/pk 24, $8.08/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58512
Zoro #
G0074234
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
27"

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.15 oz
Inseam
40 in
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Coverall Style
Hooded
Features
Elastic Back, Wrists and Ankles, Hood
Color Family
Blues
Industry Type
Healthcare
Material Performance
Medium Duty
Packaging
Bulk
Includes Slip Resistant Sole
No
Breathable Back Style
Full
Wrist Closure
Elastic
Closure Features
Zipper
Includes Thumb Loops
No

Description

Disposable Coveralls, Ankle Closure Elastic, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Features Elastic Back, Wrists and Ankles, Hood, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.