Hooded Disp. Coveralls, White, M, PK25
Mfr # 46112
Zoro # G0074575
product price: $144.99
/pk 25, $5.80/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46112
Zoro #
G0074575
UPC #
-
Country of Origin
Mexico
Dimensions
Size
M
Fits Chest Size
27"
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Features Elastic Back, Wrists and Ankles, Hood, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.