Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coverall, Blue, XL, PK24

  • Mfr # 58514

  • Zoro # G2133365


product price: $172.99
/pk 24, $7.21/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58514
Zoro #
G2133365
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL

Details

Item
Disposable Coveralls
Color
Blue
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
EPA WPS, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Coverall Style
Hooded
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Breathable Back Style
Full
Includes Thumb Loops
No
Packaging
Individually Packaged
Liquid Tight
No
Includes Boot Covers
No
Brand and Series
KleenGuard(TM) A20
Includes Outer Boot Flaps
No
Gas Tight
No
Reduced Spray
No
Anti-Static
Yes
Spray Tight
No
Attached Hood
No
Material Performance
Heavy Duty
Garment Style
Coverall
High-Visibility
No
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
NFPA 99
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.