Zoro Homepage

Hooded Disposable Coverall, White, L, PK25

  • Mfr # 46113

  • Zoro # G2133313


product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46113
Zoro #
G2133313
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L

Details

Item
Disposable Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Coverall Style
Hooded
Liquid Tight
No
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Wrist Closure
Elastic
Attached Hood
Yes
Brand and Series
KleenGuard(TM) A30
Anti-Static
Yes
Collar Style
Elastic
Packaging
Individually Packaged
Breathable Back Style
Full
Spray Tight
No
Garment Style
Coverall
Hood Style
Elastic
Material Performance
Light Duty
Includes Boot Covers
No
Includes Thumb Loops
No
High-Visibility
No
Flame Resistance and Retardance Ratings
NFPA 99
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.