Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, 2XL, White, zipper

  • Mfr # 41507

  • Zoro # G9039931


product price: $234.12
/pk 25, $9.36/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41507
Zoro #
G9039931
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
56 in
Fits Chest Size
60 in
Chest Size - Maximum
60 in
Maximum Waist Size
56 in

Details

Item
Disposable Coveralls
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
1 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Color Family
Whites
Attached Hood
Yes
Wrist Closure
Elastic
Packaging
Bulk
Includes Slip Resistant Sole
No
Includes Thumb Loops
No

Description

Disposable Coveralls, Ankle Closure Attached Boots, Attached Hood Yes, Chest Size - Maximum 60 in, Closure Type Zipper, Color White, Coverall Style Hooded, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.