Hooded Disposable Coveralls, 3XL, PK25
Mfr # 41508
Zoro # G9039947
product price: $248.99
/pk 25, $9.96/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41508
Zoro #
G9039947
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
63 1/2 in
Fits Waist Size
60 1/2 in
Description
Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.