Hooded Disposable Coveralls, 4Xl, White, zipper
Mfr # 41509
Zoro # G9039956
product price: $307.99
/pk 25, $12.32/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41509
Zoro #
G9039956
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
65 1/2 in
Fits Waist Size
60 1/2 in
Chest Size - Maximum
65 1/2 in
Maximum Waist Size
60 1/2 in
Description
Disposable Coveralls, Ankle Closure Attached Boots, Attached Hood Yes, Chest Size - Maximum 65 1/2 in, Closure Type Zipper, Color White, Coverall Style Hooded, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.