Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, 5XL/6XL, White, zipper

  • Mfr # 41510

  • Zoro # G9039965


product price: $307.99
/pk 25, $12.32/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41510
Zoro #
G9039965
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Waist Size
60 1/2 in
Fits Chest Size
67 1/2 in
Chest Size - Maximum
67 1/2 in
Maximum Waist Size
60 1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
1 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Color Family
Whites
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Attached Hood
Yes
Packaging
Bulk

Description

Disposable Coveralls, Ankle Closure Attached Boots, Attached Hood Yes, Chest Size - Maximum 67 1/2 in, Closure Type Zipper, Color White, Coverall Style Hooded, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.