Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, L, White, PK25

  • Mfr # 41505

  • Zoro # G9039913


product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns

Key Features

Size
L
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41505
Zoro #
G9039913
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
50 in
Fits Chest Size
56 1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
KleenGuard(TM) A45
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
30 1/2 in
Series
KleenGuard
Coverall Style
Hooded
Color Family
Whites
Features
Protects Against Chromate Dust (10%) and Isocyanates (40% Concentration), Hazardous Materials Often Used in Industrial Paint Jobs, Reflex Coverall Design Offers Excellent Fit and-Freedom of Movement, So Workers won't Need to Modify to Do Their Job, The Hood is Designed to Fit a Respirator
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Closure Features
Zipper
Includes Thumb Loops
No
Hood Style
Elastic
Packaging
Bulk
Anti-Static
Yes
Attached Hood
Yes

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Protects Against Chromate Dust (10 Percent) and Isocyanates (40 Percent Concentration), Hazardous Materials Often Used in Industrial Paint Jobs, Reflex Coverall Design Offers Excellent Fit and-Freedom of Movement, So Workers won't Need to Modify to Do Their Job, The Hood is Designed to Fit a Respirator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.