Shop KLEENGUARD
See all product information
Create Account
KGA35 Liquid and Particle Protection Coveralls, Elastic Wrist and Ankles, Large, White, 25PK
Mfr # KCC38927
Zoro # G823331968
product price:Â
$
255.99
/pk of 25, $10.24/ea
Free Shipping & Returns
Key Features
Wrist Closure
Elastic
Ankle Closure
Elastic
Standards
ANSI/ISEA 101-2014 (R2019)
Color
White
Material
Microporous Film-Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC38927
- Zoro #
- G823331968
- UPC #
- 76490722494
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Wrist Closure
- Elastic
- Ankle Closure
- Elastic
- Standards
- ANSI/ISEA 101-2014 (R2019)
- Color
- White
- Material
- Microporous Film-Laminate
- Item
- Protection Coverall
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits - providing for safety and productivity for you and your employees. When you're looking for an economical way to help protect your workers, KleenGuard A35 Coveralls for non-hazardous particulate and light liquid splash protection are an excellent choice. These disposable, lightweight coveralls are made of microporous film-laminated material that helps protect against dry particulates and light splash. KleenGuard A35 Coveralls feature a zippered front. These safety coveralls provide protection during tasks like general industrial manufacturing and maintenance, laboratory work, and painting - and help protect workers from dust, dirt and light splashes. KleenGuard A35 Coveralls meet design minimums in ANSI/ISEA 101-2014 (R2019) sizing standards. In addition, this product is eligible for recycling via RightCycle (when used in non-hazardous applications as classified by federal, state, and local regulations). Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.