Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KleenGuard A20 Lab Coat, SMMMS, Hook-and-Loop Closure, White, 3XL, 30 PK

  • Mfr # 35623

  • Zoro # G0712805


product price: $172.99
/pk 30, $5.77/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35623
Zoro #
G0712805
UPC #
-
Country of Origin
Mexico

Dimensions

Named Size
3XL
Size
3XL

Details

Item
Disposable Lab Coat
Color
White
Material
SMMMS
Closure Type
Hook-and-Loop
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Series
KleenGuard A20
Collar Style
Plain
Industry Type
Healthcare
Standards
NFPA 99
Gender
Unisex
Cuff Style
Elastic
Attached Hood
No
Protection Type
Liquid & Particulate
Pattern
Solid
Launderable
No
Wrist Closure
Elastic
Brand and Series
Kimberly Clark Kleenguard A20
Anti-Static
Yes
Packaging
Individually Packaged
Sterile/Non-Sterile
Non-Sterile
Material Performance
Medium Duty
Garment Style
Lab Coat
Features
Extends to Knee
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Clean Process Status
Not Clean Processed

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Gender Unisex, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Not Applicable, Material SMMMS, Material Weight Not Applicable, Named Size 3XL, Number of Pockets 0, Packaging Individually Packaged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.