Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # 47106

  • Zoro # G9252921


product price: $26.39
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47106
Zoro #
G9252921
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.25 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2,085
Glove Construction
Seamless Knit
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Glove Cut
Clute
Brand and Series
KleenGuard(TM) G60 Endurapro
Insulated
No
Glove Hand Style
Left and Right
Palm Material
Polyurethane
ANSI/ISEA Needlestick Level
Not Tested
Latex-Free
No
Standards
ANSI Level 4, EN 388
Anti-Static
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
8000
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
Glove Coating Color
Gray
Glove Styles
Knit
Impact Protection Style
Standard
Finger Coverage
Full Finger
Leather Grade
Standard
Reversible
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Sold As
Pair
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Electrostatic Properties
Conductive
Palm Type
Coated
EN ISO 374-5 Microorganism Protection Type
No
Knit Material Color
Gray
Hand Protection Style
Glove
Pairs per Package
1

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards ANSI Level 4, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.