
Kraken Grip, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black
Mfr # 49276
Zoro # G610412542
product price:Â $324.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff
Beaded Cuff
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49276
Zoro #
G610412542
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
Medium
Palm Thickness
6 mil
Length
9.5 in
Size - Numeric
8
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff
Beaded Cuff
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Approved for food handling, per US FDA regulations and per Health Canada food regulations (CFIA approved)
Series
Kraken Grip
Texture
Textured
Application
Various industries, including food handling
Texture Location
Palm and Fingers
Description
Durable protection with an adaptable wet or dry grip. Fully textured on the palm and fingers with tire tread-like texture that channels oil, grease and solvents away from the areas of the hand where grip is most critical. Guard against accidental splashes. Features a 6 mil thickness on fingers and palm for comfort and protection. Ideal choice across a variety of industries because they provide tactile sensitivity and deliver reliable protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.