Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L, White, Microporous Film Laminate

  • Mfr # 38918

  • Zoro # G8366167


product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38918
Zoro #
G8366167
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Closure Type
Zipper
Cuff Style
Open
Standards
ANSI/ISEA 101-1996
Ankle Closure
Open
Liquid Dispersal Type
Splash
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Includes Thumb Loops
No
Liquid Tight
No
Material Performance
Light Duty
Reduced Spray
Yes
Gas Tight
No
Includes Outer Boot Flaps
No
Anti-Static
No
Attached Hood
No
Garment Style
Coverall
Packaging
Individually Packaged
Brand and Series
KleenGuard(TM) A35
Spray Tight
No
Coverall Construction
Collared with Open Cuffs and Ankles
Collar Style
Plain
Includes Boot Covers
No
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.