Shop KLEENGUARD
See all product information
Create Account
LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, PK300
Mfr # 36811
Zoro # G0116472
product price:Â $120.99
/pk 300, $0.40/ea
Free Shipping & Returns
Key Features
Material
Spun-Bonded Polypropylene
Named Size
One Size Fits All
Color
Blue
Fabric Weight
5.178 lbs
Size
One Size Fits All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36811
- Zoro #
- G0116472
- UPC #
- 10036000368113
- Country of Origin
- China
Dimensions
- Named Size
- One Size Fits All
- Size
- One Size Fits All
Details
- Material
- Spun-Bonded Polypropylene
- Color
- Blue
- Fabric Weight
- 5.178 lbs
- Item
- Shoe Cover
Description
A10 LightDuty Shoe Covers, Polypropylene, One Size Fits All, Blue, 300/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.