Zoro Homepage

Lightweight Lab Coat, M, Polypropylene, Snap, Elastic Cuff, Serged Seam

  • Mfr # 67314

  • Zoro # G708413390


product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Closure Type
Snap
Seam Style
Serged
Series
KleenGuard KGA10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67314
Zoro #
G708413390
UPC #
-
Country of Origin
China

Dimensions

Named Size
M

Details

Item
Lightweight Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snap
Seam Style
Serged
Series
KleenGuard KGA10
Includes Slip Resistant Sole
No
Cuff Style
Elastic
Features
Standards
CE Category I
Packaging
Bulk
Includes Boot Covers
Yes
Wrist Closure
Elastic
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Lightweight Lab Coat, Closure Type Snap, Color White, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R), Hazard Type Non-Hazardous Dry Particulates, Includes Boot Covers Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.