Shop All Disposable Lab Coats
Kleenguard
LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs
Mfr # 44443
Zoro # G8926556
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Number of Pockets 0
- Packaging Individually Packaged
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 44443
- Zoro # G8926556
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Size | L |
Length | 33 in |
Description
Disposable Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material Microporous Film Laminate, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 16 in Height, 5 lb, Plastic (JFEX03)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- CONDOR Wrist Support, L, Right, Black (5T547)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- KLEENGUARD A40 Liquid and Particle Protection Lab Coats, 2X-Large, White, PK30 (KCC 44445)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- Kleenguard Disposable Clothing