M, White, Microporous Film Laminate
Mfr # 42119
Zoro # G8365421
product price: $224.99
/pk 25, $9.00/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42119
Zoro #
G8365421
UPC #
-
Country of Origin
Mexico
Dimensions
Size
M
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.