Maverick(TM), Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Full-Frame
Mfr # 49311
Zoro # G0434312
product price:Â $10.35
/eaKey Features
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49311
Zoro #
G0434312
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Maverick(TM)
Standards
ANSI Z87.1, CSA Z94.3
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Description
Safety Glasses, Series Maverick(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.