Nemesis, Safety Glasses, Anti-Fog, Amber Lens, Black Frame, Half-Frame, 12 PK

  • Mfr # KCC22476

  • Zoro # G203666307


product price:  $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Dual Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC22476
Zoro #
G203666307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Dual Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Series
Nemesis
Standards
ANSI Z87.1+ Compliant
UV Protection
99.9% UVA/UVB/UVC
Weight
0.89 lbs
Gender
Unisex

Description

KleenGuardTM Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. Giving your employees what they need to do their job safely and effectively is a top priority of any business owner. KleenGuardTM Nemesis Safety Eyewear's stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home. Nemesis Safety Glasses have KleenVisionTM Anti-Fog coated polycarbonate lenses that provide 99.9% UVA/UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of eight that extends the range of peripheral protection, as well as soft-touch temples for comfort. The Nemesis safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose, all for long-term comfort. Each pair of KleenGuardTM Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, shooting range and a host of other industries. Remember: comfort and style drive compliance, so it pays to provide comfortable designer glasses that your staff will be proud to wear. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuardTM Personal Protective Equipment (PPE).


  • Sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish look and feel.
  • Lightweight construction.
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection.
  • Patented FLEX-DRY* designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose, all for long-term comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.