Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nemesis VL, Safety Glasses, Anti-Scratch, Clear Lens, Gray Frame, Half-Frame

  • Mfr # 20470

  • Zoro # G4426475


product price: $8.35
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20470
Zoro #
G4426475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Nemesis VL
Standards
ANSI Z87.1+ 2010
UV Protection
99.9% UVA/UVB/UVC
Includes
Adjustable Detachable Cord
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Arm Tip Type
Wraparound
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Arm Color
Gray
Includes Anti-Fog Lens Coating
No
Hinge Type
Ratchet Hinge
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose
Temple Adjustment Type
Ratcheting
Temple Tip Features
Cord Control
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series V30 Nemesis(TM) VL, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gun Metal, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.