Particulate Respirator, N95, Molded, Adjustable Headstrap, Molded Nose Clip, Universal, PK 20
Mfr # 54625
Zoro # G906905550
product price: $22.19
/pk 20, $1.11/eaKey Features
NIOSH Rating
N95
Mask Size
Universal
Nosepiece Type
Molded Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54625
Zoro #
G906905550
UPC #
-
Country of Origin
China
Dimensions
Mask Size
Universal
Details
Item
Particulate Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
NIOSH Approved
Features
Preformed Nose Bridge, Recyclable with Rightcycle
Mask Material
Polypropylene
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Particulate Respirator, Mask Size Universal, NIOSH Rating N95, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.