Particulate Respirator, N95, Exhale Valve, Molded Cup, Adj. Headstraps, Nose Clip, Universal, PK 10
Mfr # 54628
Zoro # G706905521
product price: $38.95
/pk 10, $3.90/eaKey Features
NIOSH Rating
N95
Color
White
Mask Size
Universal
Nosepiece Type
Molded Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54628
Zoro #
G706905521
UPC #
-
Country of Origin
China
Dimensions
Mask Size
Universal
Details
Item
Particulate Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
ASTM D 2859, NIOSH Approved
Mask Material
Polypropylene
Features
Adjustable Straps Fit a Wide Variety of Face Shapes and Sizes, Full Face Seal Easily, Natural Contoured Shape, Recyclable
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Particulate Respirator, Mask Size Universal, NIOSH Rating N95, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.