Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Particulate Respirator, R95, Exhalation Valve, Molded, Adj. Straps, Nose Clip, Universal, PK 80

  • Mfr # 55930

  • Zoro # G115453156


product price: $317.99
/pk 80, $3.97/ea
Free Shipping & Returns

Key Features

NIOSH Rating
R95
Color
White
Mask Size
Universal
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55930
Zoro #
G115453156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mask Size
Universal

Details

Item
Particulate Respirator
NIOSH Rating
R95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Includes
Exhalation Valve
ISO Cleanroom Class
Not Rated
Latex Content
Latex Free
Individually Packaged
No
Features
Adjustable Nose Clip to Fit Snugly Around the Nose Bridge, Adjustable Straps Fit a Wide Variety of Face Shapes and Sizes
ASTM Splash Rating
Not Rated
Mask Material
Polyester, Polypropylene, Polyvinyl Chloride
Standards
NIOSH-Approved

Description

Particulate Respirator, Mask Size Universal, NIOSH Rating R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polyester, Polypropylene, Polyvinyl Chloride, Exhalation Valve Yes, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.