
Particulate Respirator, P95, Nuisance Organic Vapor, Exhalation Valve, Molded, Adj, Nose Clip, PK 80
Mfr # 55931
Zoro # G415453160
product price: $604.99
/pk 80, $7.56/ea
Free Shipping & Returns
Key Features
NIOSH Rating
R95
Color
White
Mask Size
Universal
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55931
Zoro #
G415453160
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Mask Size
Universal
Details
Item
Particulate Respirator
NIOSH Rating
R95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
ASTM Splash Rating
Not Rated
Features
Adjustable Nose Clip to Fit Snugly Around the Nose Bridge, Adjustable Straps Fit a Wide Variety of Face Shapes and Sizes
Mask Material
Polyester, Polypropylene, Polyvinyl Chloride
ISO Cleanroom Class
Not Rated
Latex Content
Latex Free
Individually Packaged
No
Includes
Exhalation Valve
Standards
NIOSH-Approved
Description
Particulate Respirator, Mask Size Universal, NIOSH Rating R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polyester, Polypropylene, Polyvinyl Chloride, Exhalation Valve Yes, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.