Replacement Lens for V80 Monogoggle XTR OTG Safety Goggles, Anti-Fog, Clear Lens, No Frame, Qty 1
Mfr # 30707
Zoro # G4086801
product price:Â $8.35
/eaKey Features
For Use With
V80 Monogoggle XTR OTG
Compatible with Brand
KleenGuard
Compatible with Series
Monogoggle XTR
UV Protection
99.9 %
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30707
Zoro #
G4086801
UPC #
-
Country of Origin
China
Details
Item
Replacement Lens
For Use With
V80 Monogoggle XTR OTG
Compatible with Brand
KleenGuard
Compatible with Series
Monogoggle XTR
UV Protection
99.9 %
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Scratch
Standards
ANSI Z87.1+
Lens Material
Polycarbonate
Compatible with Product Type
Safety Goggles
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Features
Anti-Fog, Scratch-Resistant
Compatible with Manufacturer Model Number
18624
Compatible Manufacturer Model Number
18624
Compatible with Manufacturer Model No.
18624
Compatible Pump Manufacturer Part Number
18624
For Use with Mfr Model Number
18624
Compatible Manufacturer Part Number
18624
Compatible with Mfr. Model No.
18624
Compatible Mfr. Model Number
18624
Description
Replacement Lens,Clear Lens Color,Antifog Lens Coating,Polycarbonate Lens Material,99.9 Percent UV Protection,For Use With X80 Monogoggle XTR,Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.