Shop KLEENGUARD
See all product information
Create Account
Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, 1 PR
- Mfr # 49311
- Zoro # G808110267
product price:Â
$
12.55
/pr
Key Features
Lens Color
Smoke
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Eyewear Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49311
- Zoro #
- G808110267
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Safety Glasses
- Lens Color
- Smoke
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Standards
- ANSI Z87.1+
Dimensions
- Eyewear Size
- Universal
Description
With KleenGuard Maverick Safety Eyewear's stylish good looks and durable, lightweight construction, you don't have to sacrifice looking good to be safe The antiglare coating eliminates glare and reflections to reduce eye fatigue during tasks like computer use, and the lenses are hardcoated for scratch resistance and longer life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.