Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kleenguard Safety Glasses, Anti-Fog, Smoke Lens, Camo Frame KCC22609

Safety Glasses, Anti-Fog, Smoke Lens, Camo Frame (Discontinued)

  • Mfr # KCC22609
  • Zoro # G601838962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC22609
Zoro #
G601838962
UPC #
36000226096
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Length
10"
Temple-to-Temple Width
4.6 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Camo
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
ANSI / ISEA Z87.1+
Includes
KleenGuard Nemesis Safety Glasses; Neck Cord
Features
Durable; Lightweight; Flexible; Non-slip; Comfortable; Scratch Resistant; Anti-fog; UV Resistant
UV Protection
99.9% UVA/UVB/UVC

Description

Nemesis Safety Glasses feature anti-fog, smoke-colored lenses ideal for humid conditions and outdoor use as well as a sporty, flexible, lightweight design. KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees. Anti-fog polycarbonate lenses provide 99.9 percent UVA/UVB/UVC protection to help prevent eye damage like cataracts, retinal damage and other conditions that can cause temporary vision loss. Wraparound frame has a base curve of 8 that extends the range of peripheral protection as well as soft-touch temples for comfort. Safety glasses have a patented nosepiece designed to be extremely flexible, to channel sweat away from the eyes and to help prevent slippage down the nose. Each pair of safety glasses comes with a neck cord so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI/ISEA Z87.1+ standard for personal eye protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.