Safety Glasses, Anti-Fog, Smoke Lens, Gun Metal Frame, Half-Frame, 12 PK

  • Mfr # KCC21297

  • Zoro # G603666327


product price:  $174.99
/pk 12, $14.58/ea
Free Shipping & Returns

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Gun Metal
Lens Coating
Anti-Fog
Lens Material
Dual Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC21297
Zoro #
G603666327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Gun Metal
Lens Coating
Anti-Fog
Lens Material
Dual Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Standards
ANSI Z87.1+ Compliant
Weight
1.31 lbs

Description

Stylized frame features a cutting edge design that is ideal for work and play. Sport grip temples eliminate slippage. Dual lenses with an 8-base curve provide wrap-around protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.