
Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Wraparound
Mfr # 20388
Zoro # G106437608
product price: $25.29
/eaKey Features
Lens Color
Clear
Frame Type
Wraparound
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20388
Zoro #
G106437608
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Wraparound
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
ANSI Z87.1+ Compliant; TAA Compliant
UV Protection
99.9% UVA/UVB/UVC
Weight
1 lbs
Diopter Strength
2
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. When you need vision assistance and eye protection, you can trust KleenGuard Dual Readers. They feature integrated diopters (+2.0 strength) on both the top and the bottom for vision help when looking both up and down. The stylish, nylon frames feature a soft, self-adjusting rubber nose pad for comfort. The clear lenses allow maximum visible light transmission (ideal for indoor use) and are hard coated for scratch resistance and longer life. These safety glasses meet ANSI Z87.1+ standards for high impact and the polycarbonate lenses provide 99.9% UVA/UVB/UVC protection. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.