This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55391
Zoro #
G612921875
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
UV Protection
99.9% UVA/UVB/UVC
Includes Anti-Fog Lens Coating
Yes
Standards
ANSI/ISEA Z87.1+, EN166 N
Arm Color
Black
Lens Color
Smoke
Frame Type
Half Frame
Description
KleenGuard Personal Protective Equipment PPE enables rather than inhibits - allowing for maximum productivity and safety for you and your employees. KleenGuard Nemesis Safety Glasses with Cord Connect allow for easy attatchment of earplug cords not included to the glasses to keep them untangled and ready for use. The stylish design and durable, lightweight construction are just some of the reasons why millions of people wear KleenGuard Nemesis Safety Glasses for protection both at work and at home. These safety glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The lenses are coated with KleenVision premium anti-fog coating that passes the EN166 N mark test for resistance to fogging. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. KleenGuard Nemesis Safety Glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose - all for long-term comfort. This safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting/shooting range, and a host of other industries. In addition, these safety glasses are recyclable through The RightCycle Program by Kimberly-Clark Professional, the first manufacturer-led PPE recycling program. Remember: comfort and style drive compliance, so it pays to provide comfortable designer glasses that your staff will be proud to wear. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment PPE. Hearing protection is not included with this product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.