Zoro Homepage

Safety Glasses, Clear Frame, 12 PK

  • Mfr # KCC25654

  • Zoro # G110412882


product price: $48.89
/pk 12, $4.07/ea

Key Features

Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC25654
Zoro #
G110412882
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Plastic

Description

KleenGuardTM Personal Protective Equipment (PPE) enables rather than inhibits—allowing for maximum productivity and safety for you and your employees. KleenGuardTM Purity Safety Eyewear allows you to provide stylish, yet economical eye protection for yourself and your team. These safety glasses feature padded temples for enhanced comfort. Lenses are hardcoated for scratch resistance and longer life. The Purity Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. Additionally, the safety eyewear is manufactured to comply with the ANSI/ISEA Z87.1+ standard for personal eye protection and is certified to meet the requirements of CSA Z94.3. When you need to provide comfortable, stylish eye safety glasses at an affordable price, you can trust KleenGuardTM Purity Safety Eyewear. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuardTM Personal Protective Equipment (PPE).


  • Lenses feature unisex design.
  • Stylish and comfortable protection at an affordable price.
  • Padded temples for enhanced comfort.
  • Meets ANSI Z87.1+ standards for personal eye protection and certified to meet the requirements of CSA Z94.3.
  • Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection and are hardcoated for scratch protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.