Zoro Homepage

Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK

  • Mfr # 25650

  • Zoro # G0711980


product price: $31.79
/pk 12, $2.65/ea

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
V20 Purity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25650
Zoro #
G0711980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
V20 Purity
Standards
ANSI / ISEA Z87.1+; CSA Z94.3
Gender
Unisex
Features
Padded Temples For Enhanced Comfort; 99.9% UVA/ UVB/UVC Protection

Description

Lens,V20 Purity,Clear,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.