Zoro Homepage

Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 50PK

  • Mfr # 16727

  • Zoro # G0711816


product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16727
Zoro #
G0711816
UPC #
761445183337
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
UNISPEC
Standards
ANSI Z87.1+
Features
Longer Life; Low-Cost Wraparound Eye Protection Fits Over Most Prescription Glasses; Metal-Free Design With Screw-Less Hinges; 99.9% UVA / UVB / UVC Protection
Gender
Unisex

Description

Eyewear,V10 Unispec,Clear,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.