Safety Glasses, Green Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 21917
Zoro # G0712105
product price: $263.49
/pk 12, $21.96/ea
Free Shipping & Returns
Key Features
Lens Color
Green
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21917
Zoro #
G0712105
UPC #
-
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Green
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Series
V50 OTG
Standards
ANSI Z87.1+
Features
Durable; Long Life; See-Through Side Shields Provide Side Impact Protection Without Blocking Peripheral Vision; 99.9% UVA / UVB / UVC Protection
Gender
Unisex
Description
Safety Eyewear,V50 OTG,IRUV 5.0,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.