Safety Glasses, I/O Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 20748
Zoro # G0712026
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
Key Features
Lens Color
Indoor/Outdoor
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20748
Zoro #
G0712026
UPC #
-
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
OTG
Series
V50 OTG
Standards
ANSI Z87.1+
Features
Durable; Long Life; 99.9% UVA / UVB / UVC Protection
Gender
Unisex
Description
Lens,V50 OTG I/O,In/Out,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.