Safety Glasses, V50 Calico, Light Smoke Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)
- Mfr # 36692
- Zoro # G5281412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36692
Zoro #
G5281412
UPC #
036000366921
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Light Smoke
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
Yes
Series
V50 Calico
Standards
ANSI Z87.1+ 2010, CSA Z94.3-2007, EN 166-2001
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Includes
Interchangeable Temples and Straps
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
Description
Safety Glasses, Series V50 Calico, Gender Unisex, Lens Color Light Smoke, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Interchangeable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.