Shop KLEENGUARD
See all product information
Create Account
Safety Glasses, Smoke Polycarbonate Lens, 12PK
Mfr # 49311
Zoro # G0116594
product price:Â $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49311
- Zoro #
- G0116594
- UPC #
- 36000493115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- One Size
Details
- Item
- Safety Glasses
- Lens Color
- Smoke
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Series
- Maverick
- Frame Style
- Traditional
- Standards
- ANSI-Z87, EN 166 "N" and "K" Mark Tests
- Gender
- Unisex
- Weight
- 1.31 lbs
- UV Protection
- 99.9% UVA/UVB/UVC
- Arm Color
- Black
- Includes Anti-Fog Lens Coating
- Yes
- Includes Scratch-Resistant Lens Coating
- Yes
Description
Maverick Safety Glasses, Black, Polycarbonate Frame, Smoke Lens, 12/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.