Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyEyewearFoamGasket, Clip, 5.5inW, PK24

  • Mfr # 55957

  • Zoro # G215289709


product price: $82.29
/pk 24, $3.43/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Foam
Compatible with Brand
Kleenguard
Compatible with Series
Nemesis(TM)
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55957
Zoro #
G215289709
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
5 1/2 in
Depth
2 in

Details

Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
Compatible with Brand
Kleenguard
Compatible with Series
Nemesis(TM)
Attachment Type
Clip
Standards
ANSI Z87.1-2020
Compatible with Manufacturer Model Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible with Product Type
Safety Glasses
Compatible Manufacturer Model Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible with Manufacturer Model No.
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible Pump Manufacturer Part Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
For Use with Mfr Model Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible Manufacturer Part Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible with Mfr. Model No.
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
Compatible Mfr. Model Number
14481, 19639, 19642, 19644, 22475, 22476, 22608, 22609, 22610, 22611, 25659, 25671, 25676, 25679, 25685, 25688, 25692, 47378, 47383, 47384, 47387, 47388, 55391, 55401, 65335, 65336
For Use With
KleenGuard™ Nemesis™ Safety Glasses

Description

Safety Eyewear Foam Gasket, Attachment Type Clip, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand Kleenguard, Compatible with Grainger Part Number 21A163, 21A164, 2UYF3, 2UYF4, 2UYF5, 2UYF6, 2UYF7, 33VA55, 33VA65, 3NTT9, 3UXR6, 3UXR7, 3UXX5, 3UXX6, 3UXX7, 3UXX8, 475P01, 475P02, 475P03, 475P04, 475P05, 475P06, 806PR4, 806PR5, 817TP7, 817TP8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.