
V10 UNISPEC II Safety Glasses, Impact-Resistant, Clear Lens, Polycarbonate Frame, ANSI Z87.1+2010
Mfr # 25646
Zoro # G616311450
product price:Â $3.19
/ea
Sold in multiples of 50 for $159.50
Key Features
Type
Economy Safety Glasses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25646
Zoro #
G616311450
UPC #
36000256468
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Type
Economy Safety Glasses
Description
KleenGuard safety glasses series: V10 Unispec II, universal size, Impact-resistant lens coating, clear lens, clear frame, polycarbonate frame, polycarbonate lens, 99.9 % UV protection, ratcheting temple, specifications met: ANSI Z87.1+2010, AUS NZS 1337.1-2010, CSA Z94.3-2007, EN166-2001.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.