V30 Lightweight Safety Glasses with Neck Cord, Anti-Fog, Clear Plus Lens, Wrap Around Frame, Black
- Mfr # 25679
- Zoro # G516311451
product price:Â
$
12.79
/ea
Sold in multiples of 12 for
$153.48
Key Features
Frame Type
Wrap Around
Lens Material
Polycarbonate
Eyewear Size
Universal
Type
Lightweight
Series
V30 Nemesis®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25679
- Zoro #
- G516311451
- UPC #
- 36000256796
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Type
- Wrap Around
- Lens Material
- Polycarbonate
- Type
- Lightweight
- Series
- V30 Nemesis®
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Standards
- ANSI Z87.1-2010, CSA Certified
- Lens Color
- Clear FogGard® Plus
- Frame Material
- Nylon
- UV Protection
- Yes %
Dimensions
- Eyewear Size
- Universal
Description
KleenGuard safety glasses lightweight, series: V30 Nemesis, universal, anti-fog lens coating, clear FogGard plus lens, wrap around, black frame, nylon frame, polycarbonate lens, 99.9 % UV protection, ratcheting temple, ANSI Z87.1-2010, CSA certified specifications met.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.