V30 Lightweight Safety Glasses with Neck Cord, Impact-Resistant, Indoor/Outdoor Black Lens
- Mfr # 20381
- Zoro # G816311458
product price:Â
$
14.99
/ea
Sold in multiples of 12 for
$179.88
Key Features
Lens Coating
Impact-Resistant
Lens Material
Polycarbonate
Lens Color
Indoor/Outdoor Black
Frame Color
Black
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20381
- Zoro #
- G816311458
- UPC #
- 761445018530
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Coating
- Impact-Resistant
- Lens Material
- Polycarbonate
- Lens Color
- Indoor/Outdoor Black
- Frame Color
- Black
- Frame Material
- Nylon
- Type
- Lightweight
- Standards
- ANSI Z87.1+2010, AS/NZS 1337.1-2010, CSA Z94.3-2007, EN 166-2001
- Series
- V30 Nemesis®
- UV Protection
- Yes %
Description
KleenGuard safety glasses lightweight, series: V30 Nemesis, universal size, Impact-resistant lens coating, indoor/outdoor black lens, black frame, nylon frame, polycarbonate lens, 99.9 % UV protection, ratcheting temple, specifications met: ANSI Z87.1+2010, AS/NZS 1337.1-2010, CSA Z94.3-2007, EN 166-2001.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.