V30 Nemesis Safety Glasses, Anti-Fog & Anti-Scratch, Wraparound, Camouflage Frame, Smoke (Gray) Lens

  • Mfr # 22609

  • Zoro # G3926194


product price:  $8.55
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22609
Zoro #
G3926194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Camouflage
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
V30 Nemesis
Standards
ANSI Z87.1+ 2010
Includes
Adjustable Detachable Cord
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB/UVC
Includes Eye Socket Lining
No
Adjustable Nose Piece
Yes
Includes Padded Arms
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Hinge Type
Ratchet Hinge
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Dielectric Protection
No
Arm Color
Camouflage
Includes Anti-Static Lens Coating
No
Arm Tip Type
Wraparound
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Ratcheting
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
Not High Impact Standard
Nose Bridge Material
Rubber
Temple Tip Features
Cord Control
Padding Location
Nose Bridge
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.