Shop KLEENGUARD

V30 Nemesis Safety Glasses, Anti-Fog & Anti-Scratch, Wraparound, Black Frame, Clear Lens

  • Mfr # 25679
  • Zoro # G3959724

product price: 
$
7.49
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
V30 Nemesis
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25679
Zoro #
G3959724
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
V30 Nemesis
Frame Style
Wraparound
Standards
ANSI Z87.1+ 2010
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB/UVC
Metal Detectable
No
Gender
Unisex
Includes
Adjustable Detachable Cord
X-Ray Detectable
No
Arm Color
Black
Arm Tip Type
Wraparound
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Ratchet Hinge
Includes Anti-Fog Lens Coating
Yes
Includes Polarized Lens Coating
No
Adjustable Nose Piece
Yes
Temple Adjustment Type
Ratcheting
Nose Bridge Adjustment Type
Flexible
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Cord Control
Meets High Impact Standard
Not High Impact Standard
Nose Bridge Material
Rubber
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge
Padding Location
Nose Bridge

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Description

Safety glasses are a type of personal protective equipment designed to shield the eyes from potential hazards in industrial or commercial environments. They provide a barrier against flying debris, chemical splashes, and harmful radiation, ensuring eye safety for industry professionals. Their use is critical in various fields such as construction, manufacturing, laboratory work and more.


The KLEENGUARD - 25679 is a pair of safety glasses designed for general purpose use in various industries such as electrical, food processing, transportation and more. These unisex glasses feature a half-frame design with wraparound style to provide comprehensive eye protection. The frame is made from durable nylon material and comes in black color. The clear polycarbonate lenses are equipped with anti-fog and anti-scratch coatings to ensure optimal visibility under different working conditions.


Key features of the KLEENGUARD - 25679 include:
• Clear lens color that enhances visibility.
• Half-frame type offering an unobstructed view.
• Universal size fitting both men and women comfortably.
• Compliance with ANSI Z87.1+ 2010 standards ensuring their effectiveness for industrial use.
• Polycarbonate lens material known for its durability and scratch resistance properties.
• Provides 99.99% UVA/UVB protection, essential for outdoor or high-exposure environments.
• Anti-Fog and Anti-scratch lens coating enhancing visual clarity while providing specific benefits like resistance to fogging or scratching.
• Includes a neck cord for convenience during usage breaks.
• Flexible arm tip type with ratchet hinge allowing adjustable angles for enhanced comfort during prolonged use.


Please note: these glasses are not rated for dust or splash protection, do not have photochromatic lenses, foam lining or x-ray detectability features.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.