V30 Nemesis Safety Glasses, Anti-Fog & Anti-Scratch, Wraparound, Black Frame, Smoke (Gray) Lens

  • Mfr # 22475

  • Zoro # G4426466


product price:  $5.69
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22475
Zoro #
G4426466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
V30 Nemesis
Standards
ANSI Z87.1+ 2010
Metal Detectable
No
UV Protection
99.9% UVA/UVB/UVC
X-Ray Detectable
No
Includes
Adjustable Detachable Cord
Photochromatic Lens
No
Gender
Unisex
Application
General Purpose
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Arm Tip Type
Wraparound
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
Yes
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Arm Color
Black
Includes Padded Arms
No
Hinge Type
Ratchet Hinge
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Ratcheting
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Rubber

Description

The KLEENGUARD - 22475 is a pair of safety glasses designed to protect the eyes in industrial or commercial environments. These glasses shield against potential hazards such as flying debris, chemical splashes, and harmful radiation. They are essential for professionals working in various fields where eye protection is necessary.


Key Features of the KLEENGUARD - 22475 Safety Glasses:

  • • Adjustable Nose Piece: The adjustable nose piece ensures a comfortable fit for all users.

  • • Frame Type: The half-frame design provides an unobstructed view while offering sufficient protection.

  • • Lens Coating: Includes Anti-Fog and Scratch-Resistant lens coatings to maintain clear vision in different conditions.

  • • Standards Compliance: Complies with ANSI Z87.1+ 2010 standards ensuring it meets safety regulations for eye protection devices.

  • • UV Protection: Offers 99.99% UVA/UVB protection to safeguard your eyes from harmful ultraviolet rays.

  • • Lens Material: Made from Polycarbonate which ensures its durability and resistance against impact.

  • • Included Accessory: Comes with a neck cord that allows users to hang the glasses around their necks when not in use preventing loss or misplacement
  • .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.