V30 Nemesis, Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Half-Frame, 12 PK
Mfr # 65336
Zoro # G308851097
product price:Â $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65336
Zoro #
G308851097
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Description
Safety Glasses, Series Nemesis(TM), Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1+ 2020, ANSI/ISEA Z87.1+, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.