Zoro Homepage

V30 Nemesis Safety Glasses, Anti-Scratch, Wraparound, Black Frame, Clear Lens

  • Mfr # 25676

  • Zoro # G3014182


product price: $6.69
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25676
Zoro #
G3014182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
V30 Nemesis
Standards
ANSI Z87.1+ 2010
Includes
Adjustable Detachable Cord
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB/UVC
Arm Tip Type
Wraparound
Application
General Purpose
Arm Color
Black
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Ratchet Hinge
Includes Anti-Fog Lens Coating
No
Adjustable Nose Piece
Yes
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Rubber
Temple Tip Features
Cord Control
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Ratcheting
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
Not High Impact Standard

Description

Safety Glasses, Series V30 Nemesis(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Detachable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.