Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kleenguard V40 HellRaiser, Welding Safety Glasses, Anti-Scratch, IR 3.0 Lens, Black Frame, Full-Frame 20544

V40 HellRaiser, Welding Safety Glasses, Anti-Scratch, IR 3.0 Lens, Black Frame, Full-Frame (Discontinued)

  • Mfr # 20544
  • Zoro # G6562512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20544
Zoro #
G6562512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Glasses
Lens Color
IR 3.0
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
V40 HellRaiser
Standards
ANSI Z87.1+
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Arm Tip Type
Ratchet
Includes Polarized Lens Coating
No
Arm Color
Black
Temple Adjustment Type
Ratcheting

Description

Safety Glasses, Series Hellraiser, Gender Unisex, Lens Color Laser Eyewear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.