V60 30-06 Readers Safety Sunglasses Glasses, Tortoise Nylon Frame, Smoke Polycarbonate Lens, 6PK
Mfr # KCC19872
Zoro # G316037384
product price:Â $145.99
/pk 6, $24.33/ea
Free Shipping & Returns
Key Features
Frame Color
Tortoise
Diopter Strength
1.5
Lens Material
Polycarbonate
Lens Color
Smoke
Eyewear Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCC19872
Zoro #
G316037384
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
One Size Fits Most
Details
Item
Reader Safety Glasses
Frame Color
Tortoise
Diopter Strength
1.5
Lens Material
Polycarbonate
Lens Color
Smoke
Lens Coating
Hard Coated; UVA/UVB/UVC Protection
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+
Description
KleenGuard Personal Protective Equipment PPE enables rather than inhibits allowing for maximum productivity and safety for you and your employees. When you need vision assistance and eye protection, you can trust KleenGuard V30-06 Readers Safety Sunglasses. They feature integrated diopter for vision help. The stylish, nylon frames feature a soft, self-adjusting rubber nose pad for comfort. Brown lenses are perfect for outdoor use. These safety glasses meet ANSI Z87.1+ standards for high impact and the polycarbonate lenses provide 99.9% UVA / UVB / UVC protection. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment PPE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.