
V90 Series Face Shield, Blue Frame, Clear Lens
Mfr # 18629
Zoro # G5227002
product price: $32.39
/eaKey Features
Material
Polycarbonate
Weight
0.47 lbs
Visor Material
Polycarbonate
Visor Color
Clear
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18629
Zoro #
G5227002
UPC #
36000186291
Country of Origin
Taiwan, Province of China
Details
Material
Polycarbonate
Weight
0.47 lbs
Visor Material
Polycarbonate
Visor Color
Clear
Color
Blue
Lens Coating
Anti-Fog
Standards
ANSI Z87.1+
Description
Versatile face shield conforms to the contours of your face to provide effective protection from liquid splashes and light airborne debris. Detachable goggles can be worn separately. Cylindrical lens affords a wide-range view.
- • Conforms to face.
- • Detachable shield.
- • Cylindrical lens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.